Apply to be a TradeMaster!
Filter menu expanded

Filters

1 item
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Shape
–

Oval (1)

MFD
–

3 (1)

Price Range
–

$1 to $5 (1)

Hartland Controls Motor Run Capacitors

Help Face
Need a little help?
1 item
Grid
List
Compare
Product Image of 3 MFD Oval Run Capacitor (370/440V)
3 MFD Oval Run Capacitor (370/440V)
SKU: CAP-3/440
Hartland Controls
SKU: CAP-3/440
$2.53 each
BOX UP & SAVE 12%
$22.20 box of 10
$2.22 each
In Stock
Get 71 by Mon, Nov 23
In Stock
Get 71 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Hartland Controls Motor Run Capacitors

Hartland Controls Motor Run Capacitors are dual voltage components rated at 370/440V, designed to keep single phase compressor, condenser fan, and blower motors running at the correct speed and torque. Produced under the Littelfuse HCK Series, the lineup spans single run values and dual run combinations that pair two capacitance ratings into one case for systems that power a compressor and a fan motor from a single component. Round and oval case styles match the mounting brackets found on most residential and light commercial air conditioning and heat pump units. A capacitor that has drifted below its rated microfarad value forces a motor to draw more current and run hotter, which shortens motor life and often leads to a repeat service call. Matching the microfarad rating and voltage to the original equipment specification keeps replacement straightforward, and stocking a spread of MFD values plus both case shapes lets a service truck cover most residential HVAC calls without a special order.

Subcategories

  • Single Run Capacitors: Single run capacitors carry one capacitance rating, typically expressed in microfarads (MFD), and connect to a single motor such as a condenser fan or blower. Hartland's single run values are rated at 370/440V to handle the voltage spikes common in single phase HVAC circuits. Residential service techs use them most often as a straight swap when a fan motor capacitor fails, since the rating only needs to match the one motor being replaced. They ship in both round and oval cases depending on the space available in the unit.
  • Dual Run Capacitors: Dual run capacitors combine two capacitance ratings, such as 35 plus 5 MFD, in a single case so one component can serve both the compressor and the condenser fan motor. Techs pick these when replacing an original equipment dual capacitor on a packaged unit or split system condenser, since splitting the load into two separate capacitors would add wiring and mounting complexity. Hartland's dual run models carry the same 370/440V rating as the single run line. Correct polarity and terminal identification matter here, since swapping the compressor and fan leads can send the wrong capacitance to each motor.
  • Round Case Capacitors: Round case capacitors mount through a bracket or strap and are common on condensing units and package units with limited cabinet depth. The round HCK Series capacitors cover both single and dual run values, so the case style doesn't limit which capacitance combination a tech can select. Installers favor round cases when the original component was round, since the mounting hardware typically carries over. Terminal spacing on round cases follows standard blade sizing used across most residential compressor and fan motors.
  • Oval Case Capacitors: Oval case capacitors fit units built with flat mounting brackets rather than round straps, a layout common on older furnace blower compartments and some commercial rooftop units. Oval HCK Series capacitors range from lower single MFD values up to 80 MFD, giving techs coverage for larger commercial blower and compressor motors. Choosing oval versus round mostly comes down to matching the failed part's footprint rather than a performance difference. Both case styles carry the same 370/440V voltage rating across the line.

Buying Guide

Start by reading the capacitance and voltage rating off the failed capacitor or the equipment nameplate, since a mismatch is the most common cause of a repeat service call. Single run capacitors need only one MFD value to match the motor being replaced, while dual run capacitors need both ratings and the correct terminal markings (usually labeled C, HERM, and FAN) confirmed before installation. Voltage rating matters as much as capacitance. Hartland Controls Motor Run Capacitors are rated 370/440V across the line, which covers the vast majority of residential and light commercial single phase equipment, but a tech should still confirm the equipment calls for that rating rather than a higher voltage capacitor pulled from a different application. Case shape is a physical fit question more than a performance one. Round cases work with strap mounts and oval cases work with bracket mounts, so matching the shape to the available space saves a return trip for hardware. For dual run replacements, capacitance drift on either side, compressor or fan, can cause a motor to run hot even if the other side reads correctly, so both values are worth checking with a capacitance meter rather than assuming the higher failure rate side is the only problem. Stocking a small range of common single and dual MFD combinations in both case shapes covers most calls without needing to special order a specific value mid job.

Frequently Asked Questions

What does the 370/440V rating on a Hartland Controls Motor Run Capacitor mean for compatibility?

The 370/440V rating means the capacitor is built to handle the operating voltage of most single phase residential and light commercial motors, and it can be used on equipment originally spec'd for either voltage. Confirming the original part carried the same voltage rating before swapping in a new capacitor is still worth doing during installation. Motor run capacitors rated for a lower voltage should not be substituted onto higher voltage equipment.

Can a single run capacitor replace a dual run capacitor?

Not directly, since a dual run capacitor supplies capacitance to two separate motors, usually the compressor and condenser fan, from one case. Replacing a failed dual run capacitor with two single run capacitors wired separately can work as a workaround, but each single run unit needs to match the original capacitance value assigned to that specific motor. Terminal labeling on the old dual run capacitor helps confirm which value goes to which motor.

How does a tech know if a motor run capacitor needs replacing?

A motor run capacitor showing signs of bulging, leaking oil, or a capacitance reading that has dropped a noticeable percentage below its rated MFD value needs replacing. A motor drawing higher amp draw than normal or struggling to start also points to a weak run capacitor. Checking the reading against the rated value on the case with a capacitance meter confirms the diagnosis before ordering a replacement.

What's the difference between round and oval case Hartland Controls Motor Run Capacitors?

Round and oval refer only to the physical case shape and mounting style, not to a difference in electrical performance. Round cases mount through a strap bracket, while oval cases mount to a flat bracket, so the choice comes down to matching the space and hardware already in the unit. Both case shapes are available across the single run and dual run lineup at the same 370/440V rating.

Are Hartland Controls Motor Run Capacitors compatible with other HVAC brands?

Motor run capacitors are a generic component rated by capacitance and voltage rather than tied to one equipment brand, so a Hartland Controls capacitor with a matching MFD value and 370/440V rating fits equipment from most manufacturers. Matching capacitance, voltage, and case dimensions to the failed part is what determines compatibility, not the brand name on the original equipment. Checking terminal count and spacing on dual run units confirms fit before installation.

Didn't find what you're looking for? 
Let us know
.