Shop Resideo Sale
Main product image of 3 MFD Oval Run Capacitor (370/440V)
Magnifying glass
Hover image to zoom

3 MFD Oval Run Capacitor (370/440V)

SKU:
CAP-3/440
Rating:
(0)
Q&A:
(0)
3 MFD Oval Run Capacitor (370/440V)
Magnifying glass
Hover image to zoom
$2.53 each
BOX UP & SAVE 12%
$22.20 box of 10
$2.22 each
In Stock
In Stock
Get 71 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V, 440v
Product Highlight: MFD
3 MFD
Product Highlight: Shape
Oval

Description

–
  • Designed & manufactured in accordance with EIA-456
  • Capacitance ±3%
  • Operating Life - 22,000 hour with 94% survival, 60,000 hours available
  • Operating Temp - 40ºC to 70ºC
  • Multipurpose 370 or 440 VAC
  • Unpainted aluminum construction

Specs

–
Type:

Capacitor

MFD:

3

Voltage:

370V

440v

Shape:

Oval

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
MFD
Voltage
Shape
CURRENT ITEM
Product Image of 3 MFD Oval Run Capacitor (370/440V)
3 MFD Oval Run Capacitor (370/440V)
SKU: CAP-3/440
3
370V
440v
Oval

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy