Apply to be a TradeMaster!
Main product image of 3" BYV Series PVC Butterfly Valve w/ Lever Handle, EPDM O-ring (Gray)
Magnifying glass
Hover image to zoom

3" BYV Series PVC Butterfly Valve w/ Lever Handle, EPDM O-ring (Gray)

Brand:
Hayward
SKU:
BYV11030A0EL000
Rating:
(0)
Q&A:
(0)
3" BYV Series PVC Butterfly Valve w/ Lever Handle, EPDM O-ring (Gray)
Magnifying glass
Hover image to zoom
$357.50 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Handle Style
Lever
Product Highlight: Color
Gray
Product Highlight: Material
PVC
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
The Revolutionary and patent-pending BYV Series Butterfly Valve from Hayward features the most advanced thermoplastic design and construction in the industry today. Available in multiple thermoplastic materials from 2" through 12", the BYV has an extremely robust body construction while lighter weight than a metal equivalent. The revolutionary hand lever design features a 72 spline interlock mechanism allowing for 19 stopping positions every 5 degrees. Additionally, the hand lever material incorporates a UV inhibitor for enhanced performance in outdoor applications. The BYV features reinforced lug holes and can be ordered with overmolded 316 stainless steel lugs for dead end service needs. Designed for global use, the BYV is available in ANSI and DIN/EN flange patterns with a pressure rating of 150 PSI / 10 Bar across all sizes and materials. Finally, the BYV Series is Made by Hayward in the USA!

KEY FEATURES & BENEFITS
  • One Piece Body
  • Revolutionary Hand Lever with 19 Lockable Stop Positions and 360° Interlock
  • External Disc Position and Flow Indication
  • Hydro-dynamic Centric Disc Design for Increased Flow Performance
  • Over-Sized Liner Face Maximizes Surface Contact with Flanges
  • 1-Piece 316 Stainless Steel Stem with Threaded Retaining Gland
  • Stem Bearing and Seal Retainer for Absolute Stem Positioning and Sealing
  • ISO 5211 Top Flange and Stem Drive
  • All Sizes Meet ANSI B16.10 / ISO 5752 Narrow Face-to-Face Dimensions
  • Pressure Rated at 150 PSI / 10 Bar in All Sizes @ 70°F Non-Shock
TYPICAL APPLICATIONS
  • Water and Wastewater Treatment
  • Aquatic and Animal Life Support Systems
  • Chemical Processing and Handling
  • Marine and Corrosive Environments
  • Mining
  • Metal Plating and Surface Finishing
  • Landfills / Environmental Infrastructure
  • Water / Theme Parks

Specs

–
Size:

3"

Material:

PVC

Color:

Gray

Handle Style:

Lever

Max Pressure (PSI):

150

Pressure Rating:

150 PSI @ 70ºF

Features:

EPDM O-Ring

Connection Type:

Flanged x Flanged

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy