The CVH Series Profile2 with characterized ball for proportional flow configurations. Provides two linear flow curves - one for fast opening, one for slow opening. Features a low maintenance design with its new patent pending System2 Sealing Technology for sizes up to 2"/DN50. Available in PVC and CPVC materials with FPM or EPDM seals. Slow opening shipped standard. Fast open on request. Sizes are 1/2"/DN15 to 4"/DN100 with IPS, DIN/EN or JIS socket, threaded and flanged end connections. All valves are assembled with silicone free lubricant.
| Connection Method: | Socket |
|---|---|
| Color: | Gray |
| Handle Style: | T-Handle |
| Connection Type: | Socket x Socket |
| Size: | 3/4" |