Apply to be a TradeMaster!
Main product image of 3/4" SB Series PVC Simplex Basket Strainer w/ Socket and Threaded Ends, EPDM O-ring (Gray)
Magnifying glass
Hover image to zoom

3/4" SB Series PVC Simplex Basket Strainer w/ Socket and Threaded Ends, EPDM O-ring (Gray)

Brand:
Hayward
SKU:
SB1075STE
Rating:
(0)
Q&A:
(0)
3/4" SB Series PVC Simplex Basket Strainer w/ Socket and Threaded Ends, EPDM O-ring (Gray)
Magnifying glass
Hover image to zoom
$394.38 each
Backorder
Backorder
Get it Mon, Oct 12 - Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT, Socket x Socket Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
PVC
Product Highlight: Color
Gray
Product Highlight: Pressure Rating
150 PSI @ 70ºF

Description

Simplex basket strainers are used when liquids require regular or frequent cleaning, and when the line can be shut down for short periods to clean or change the basket. Basket strainers hold substantially more material than Y strainers and offer a lower pressure drop. Installed upright, in a horizontal line, the basket strainer lifts out from the top. This makes it easier to use with high loads, high viscosity fluids, or with large pipeline sizes where the filled basket weight can be considerable. They are indispensable for prefiltration systems.

KEY FEATURES & BENEFITS
  • True Union Design
  • Ergonomic Hand-Removable Cover
  • In-Line or Loop Connections
  • External Cover Threads
  • Integral Flat Mounting Bases
  • NSF / ANSI 61 and NSF / ANSI 372 Listed
TYPICAL APPLICATIONS
  • Water and Wastewater Treatment
  • Food & Beverage
  • Chemical Processing and Handling
  • Marine and Corrosive Environments
  • Metal Plating and Surface Finishing
  • Landfills / Environmental Infrastructure
  • Aquaculture
  • Aquarium and Zoo
  • Pulp and Paper
  • Pharmaceutical
  • Water / Theme Parks

Specs

Size:

3/4"

Material:

PVC

Color:

Gray

Max Pressure (PSI):

150

Pressure Rating:

150 PSI @ 70ºF

Features:

EPDM O-Ring

Connection Type:

FNPT x FNPT

Socket x Socket

Warranty:

2 Year

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy