Apply to be a TradeMaster!
3" SB Series PVC Simplex Basket Strainer w/ FPM Seals and Socket Ends, PVC 1/16" Perf Basket

3" SB Series PVC Simplex Basket Strainer w/ FPM Seals and Socket Ends, PVC 1/16" Perf Basket

Brand:
Hayward
SKU:
SB1300S116
Rating:
(0)
Q&A:
(0)
3" SB Series PVC Simplex Basket Strainer w/ FPM Seals and Socket Ends, PVC 1/16" Perf Basket
$1,839.61 each
Backorder
Backorder
Get it Mon, Oct 12 - Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3"
Product Highlight: Material
PVC

Description

The SB Series Simplex Basket Strainers are offered in a wide variety of sizes and materials to meet the needs of your process. Ranging from 1/2"/DN15 through 8"/DN200, the strainer body is offered in PVC, CPVC, GFPP, Clear Eastar and a natural PVDF. Seal options are FPM or EPDM, and end connection options are socket/threaded up to 2", socket only, threaded only, 2-1/2" through 4", or flanged, all sizes.


The strainer baskets are designed for a range of strainer sizes. The standard basket for smaller strainers (1/2" to 1") features 1/32" perforations. Larger strainers (1-1/2" to 8") come standard with baskets featuring 1/8" perforations.


Features:

  • Available in PVC, CPVC, GFPP and Eastar
  • True Union Design
  • Ergonomic Hand-Removable Cover
  • In-Line or Loop Connections
  • External Cover Threads
  • Integral Flat Mounting Bases
  • PVC or CPVC Baskets Standard
  • NSF / ANSI 61 and NSF / ANSI 372 Listed

Specs

Size:

3"

Material:

PVC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy