Simplex basket strainers are used when liquids require regular or frequent cleaning, and when the line can be shut down for short periods to clean or change the basket. Basket strainers hold substantially more material than Y strainers and offer a lower pressure drop. Installed upright, in a horizontal line, the basket strainer lifts out from the top. This makes it easier to use with high loads, high viscosity fluids, or with large pipeline sizes where the filled basket weight can be considerable. They are indispensable for prefiltration systems.
KEY FEATURES & BENEFITS
TYPICAL APPLICATIONS
| Max Pressure (PSI): | 150 |
|---|---|
| Material: | PVC |
| Pressure Rating: | 153 PSI @ 70ºF |
| Size: | 4" |
| Connection Type: | FNPT x FNPT Socket x Socket |
| Features: | FPM O-Ring |
| Color: | Gray |
| Warranty: | 2 Year |