Apply to be a TradeMaster!
Main product image of 2" CPVC TBB Series True Union Ball Valve w/ EPDM O-Ring - Gray (Socket x Threaded)
Magnifying glass
Hover image to zoom

2" CPVC TBB Series True Union Ball Valve w/ EPDM O-Ring - Gray (Socket x Threaded)

Brand:
Hayward
SKU:
TBB2020CPEG
Rating:
(0)
Q&A:
(0)
2" CPVC TBB Series True Union Ball Valve w/ EPDM O-Ring - Gray (Socket x Threaded)
Magnifying glass
Hover image to zoom
$153.50 each
In Stock
In Stock
Get 10 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
Socket x FNPT Connection
Product Highlight: Color
Gray

Description

–
2" CPVC TBB Series True Union Ball Valve w/ EPDM O-Ring - Gray (Socket x Threaded)

CPVC Gray TBB Series true union ball valve with EPDM o-rings, socket/threaded end connections and PTFE seats.

Specs

–
Size:

2"

Connection Type:

Socket x FNPT

Color:

Gray

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" CPVC Schedule 80 90° Elbow (Socket)
SKU: 806-020C
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy