A new generation of thermoplastic floating ball valves. The TBH Series features a low maintenance design with new patent pending System2 Sealing Technology. Assisting users in protecting property and life, a standard integral lock-out feature secures onto the body of the valve. Actuator ready design with ISO 5211 pattern on all sizes.
KEY FEATURES & BENEFITS
| Connection Type: | Socket x Socket FNPT x FNPT |
|---|---|
| Color: | Gray |
| Warranty: | 2 Year |
| Port Type: | Full Port |
| Handle Style: | T-Handle |
| Size: | 1" |
| Pressure Rating: | 250 PSI @ 70°F |
| Features: | FPM O-Ring |