Apply to be a TradeMaster!
Main product image of 1" YS Series PVC True Union Y Strainer w/ Socket Ends, FPM O-ring (Clear)
Magnifying glass
Hover image to zoom

1" YS Series PVC True Union Y Strainer w/ Socket Ends, FPM O-ring (Clear)

Brand:
Hayward
SKU:
YS00100SU
Rating:
(0)
Q&A:
(0)
1" YS Series PVC True Union Y Strainer w/ Socket Ends, FPM O-ring (Clear)
Magnifying glass
Hover image to zoom
$123.05 each
Backorder
Backorder
Get it Wed, Nov 25 - Thu, Dec 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Socket x Socket, FNPT x FNPT Connection
Product Highlight: Color
Clear
Product Highlight: Pressure Rating
150 PSI @ 70ºF
Product Highlight: Warranty
2 Year Warranty

Description

–
KEY FEATURES
  • Available in PVC, CPVC and Clear PVC
  • Horizontal or Vertical Installation
  • FPM O-Ring Seals
  • 2:1 Open Area Ratio
  • Hex Cap for Easy Access to Screen
  • Standard Screen has 1/32" Perforation

Specs

–
Size:

1"

Color:

Clear

Connection Type:

Socket x Socket

FNPT x FNPT

Pressure Rating:

150 PSI @ 70ºF

Features:

FPM O-Ring

EPDM O-Ring

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy