Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
ICP Heil Quaker Parts
ICP Heil Quaker Valves
1/2" Gas Valve with 3.5"wc (-40F), 1005597
Brand:
Heil Quaker (ICP)
SKU:
1005597
Rating:
(2)
Q&A:
(0)
Hover image to zoom
1005597 has been discontinued
Discontinued October 21, 2026
This product was discontinued by the manufacturer.
Product Highlights
–
1/2"
Description
–
1005597 is an official OEM 1/2" Gas Valve with 3.5"wc (-40F) for ICP (Heil Quaker) HVAC equipment.
Specs
–
Size:
1/2"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Great service. Happy customer.
I ordered the gas valve late in the day and it was at my door early the next morning. Excellent service.
none
Philadelphia Pa
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
This product was perfect
Home gas heater
Mr Pete
Trenton, NJ
7 years ago
Verified Buyer
Was this review helpful to you?
0
2
Flag this review
×
Video