Apply to be a TradeMaster!
Main product image of 5/8" Drain Hose Tube, 1014359
Magnifying glass
Hover image to zoom

5/8" Drain Hose Tube, 1014359

SKU:
1014359
Rating:
(1)
Q&A:
(0)
5/8" Drain Hose Tube, 1014359
Magnifying glass
Hover image to zoom
$54.11 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
1014359 is an official OEM 5/8" Drain Hose Tube for ICP (Heil Quaker) HVAC equipment.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Defective not make to specification Heil Quaker 1014359 5/8"

This 5/8" Drain Hose Tube p/n: 1014359 is supposed to be OEM Brand Heil Quaker and is the correct drain hose tube for my gas furnace. This drain hose is not anywhere near a 90 degree elbow and the installation manual and setup of my furnace requires a 90 degree elbow end. This drain tube hose elbow is more like 45 degrees and the elbow end is cut too short as if it were cut by hand is not cut evenly and is at least one quarter inch short in length on the elbow end. When attaching this hose to the KK drain trap 5 eights inch end there is not enough drain hose tube material is too short and does not allow the clamp to clamp the rubber hose and will never seal properly to the KK trap nipple. I don't know where this part is made but if certainly passed engineering specifications and quality control by ICP, Heil Quaker OEM manufacturing plant, ICP desperately needs to rethink their process and recall these hoses that are getting out to customers such as myself. ICP Heil Quaker clearly is failing I emailed them with this issue and they stated they do not ship products to customers. This wall thickness of this part also has areas of voided material in which the wall thickness is thin, defective. In other words I will have additional out of pocket expense in original box twenty dollars to send back this hose to suppplyhouse unless supplyhouse will pay for return shipping and free shipping back to me of a reorder. I need to talk with supplyhouse about this defective part.
kitkatnewyork
Rochester NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy