Apply to be a TradeMaster!
Main product image of Contactor 35A (24V), 1050839
Magnifying glass
Hover image to zoom

Contactor 35A (24V), 1050839

SKU:
1050839
Rating:
(3)
Q&A:
(1)
Contactor 35A (24V), 1050839
Magnifying glass
Hover image to zoom
$86.32 each
In Stock
In Stock
Get 4 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
35 Amps

Description

–
1050839 is an official OEM Contactor 35A (24V) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Voltage:

24V

Amperage:

35

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Exact match

works
James
PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again.

I received the item quickly.Installed it and works perfect. thank you.
Joe
Anderson,sc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recomend this product

it works good.
alex
beverly hills, mi
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this a 35 amp contactor? Image for product displays 40 amp.

Asked by Luis 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Luis. This is a 35 amp contactor.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy