Apply to be a TradeMaster!
Main product image of Fan - CCW, 2 Blades 5/8", 26" Diameter (28°), 1085839
Magnifying glass
Hover image to zoom

Fan - CCW, 2 Blades 5/8", 26" Diameter (28°), 1085839

SKU:
1085839
Rating:
(1)
Q&A:
(0)
Fan - CCW, 2 Blades 5/8", 26" Diameter (28°), 1085839
Magnifying glass
Hover image to zoom
$99.11 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
26" Diameter
Product Highlight: Rotation
CCW

Description

–
1085839 is an official OEM Fan - CCW, 2 Blades 5/8", 26" Diameter (28°) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Number of Blades:

2

Diameter (Inches):

26"

Rotation:

CCW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Hard to find PARTS

It never ceases to amaze me how easy it is to find the impossible on this site. Also the prices are some of the lowest I've found in 45 years of business! Their service and shipping is exceptional as is their customer service - before or after the sale. GREAT PLACE TO DO BUSINESS WITH!!
MikeSGU
South West Utah - Saint George
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy