Apply to be a TradeMaster!
Main product image of Fan - CW, 3 Blades 1/2", 20" Diameter, 1086516
Magnifying glass
Hover image to zoom

Fan - CW, 3 Blades 1/2", 20" Diameter, 1086516

SKU:
1086516
Rating:
(1)
Q&A:
(0)
Fan - CW, 3 Blades 1/2", 20" Diameter, 1086516
Magnifying glass
Hover image to zoom
$157.76 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
20" Diameter
Product Highlight: Rotation
CW

Description

–
1086516 is an official OEM Fan - CW, 3 Blades 1/2", 20" Diameter for ICP (Heil Quaker) HVAC equipment.

Specs

–
Number of Blades:

3

Diameter (Inches):

20"

Rotation:

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fast service and super prices

Replaced air conditioner outdoor fan blade.
Rick
Madison, AL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy