Apply to be a TradeMaster!
Main product image of 3-1/2" WC Gas Valve (24V), 1190409
Magnifying glass
Hover image to zoom

3-1/2" WC Gas Valve (24V), 1190409

SKU:
1190409
Rating:
(1)
Q&A:
(0)
3-1/2" WC Gas Valve (24V), 1190409
Magnifying glass
Hover image to zoom
$275.63 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
1190409 is an official OEM 3-1/2" WC Gas Valve (24V) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Product Type:

Gas Valve

Voltage:

24V

Water Column ("WC):

3.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Awesome gas valve

This gas valve is awesome. In fact, it is probably the most bestest gas valve I have ever purchased. When the valve is open, it totally lets the gas flow and when the valve is closed, not a lick of gas goes through it. How could you ask for a better gas valve than that? Without this gas valve, I would not have had gas, but now I do! This gas valve rocks!
Jerry Aldini
Wilmette, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy