Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
A224AKA1 Parts - Heil Quaker (ICP) Central Air Conditioner
Brand:
Heil Quaker (ICP)
SKU:
A224AKA1
Description
–
Heil Quaker (ICP) Central Air Conditioner A224AKA1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
6
Replacement Parts
1 Pole 25 AMP Contactor (24V), 1050699
SKU:
1050699
Heil Quaker (ICP)
Condenser Coil Assembly, 1087351
SKU:
1087351
Heil Quaker (ICP)
Condenser Motor (1/8 HP, 230V), 1086485
SKU:
1086485
Heil Quaker (ICP)
Suction Line Service Valve, 1085991
SKU:
1085991
Heil Quaker (ICP)
Fan - CW, 18" 2 Blades 1/2", 22" Diameter, 1085684
SKU:
1085684
Heil Quaker (ICP)
Plug Comp Wire (SM) S, 1083654
SKU:
1083654
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video