Apply to be a TradeMaster!
Main product image of 1 Pole 25 AMP Contactor (24V), 1050699
Magnifying glass
Hover image to zoom
1 Pole 25 AMP Contactor (24V), 1050699
Magnifying glass
Hover image to zoom
$51.81 each
In Stock
In Stock
Get 5 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
25 Amps
Product Highlight: Voltage
24V

Description

–
1050699 is an official OEM 1 Pole 25 AMP Contactor (24V) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Poles:

1

Amperage:

25

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good Product for the value

This was ordered for a customer that needed this part ASAP, which Supply House can dekiver..
PoppaHank
Long Island, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very pleased

the right part, good price, very quick shipping. got it in 48 hrs (Atlanta, GA)
RG
Atlanta
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet operation

This contactor was a Honeywell brand upgraded from the original ICP 25 year old relay, meaning the two yellow 24v and common wires has a different configuration, so you must use A1 & A2 spade terminals on this new model. Sounds like New!
WERS
Ky
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy