Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
A8S548A3V1 Parts - Heil Quaker (ICP) Central Air Conditioner
Brand:
Heil Quaker (ICP)
SKU:
A8S548A3V1
Description
–
Heil Quaker (ICP) Central Air Conditioner A8S548A3V1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
7 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
8
Replacement Parts
Fan - CCW, 26" 3 Blades 5/8", 28" Diameter, 1085841
SKU:
1085841
Heil Quaker (ICP)
1 Pole 25 AMP Contactor (24V), 1050699
SKU:
1050699
Heil Quaker (ICP)
3/8" Liquid Side Service Valve, 1081000
SKU:
1081000
Heil Quaker (ICP)
Motor Mount Replacement, 1081813
SKU:
1081813
Heil Quaker (ICP)
2 Speed Fan Control w/ 12" Cap, 1053553
SKU:
1053553
Heil Quaker (ICP)
30 Watts Crankcase Heater, 1053477
SKU:
1053477
Heil Quaker (ICP)
3/4" Suction Side Service Valve, 1080996
SKU:
1080996
Heil Quaker (ICP)
1/4 HP 2 Speed Condenser Motor (840 RPM, 208/230V), 1050906
SKU:
1050906
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video