Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AMT154SDMA Parts - Heil Quaker (ICP) Furnace
Brand:
Heil Quaker (ICP)
SKU:
AMT154SDMA
Description
–
Heil Quaker (ICP) Furnace AMT154SDMA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
12
Replacement Parts
Harness Control Board, B03465
SKU:
B03465
Carrier
Heat Exchanger Replacement, B03775
SKU:
B03775
Carrier
Control High Limit 205-30F, R02R009
SKU:
R02R009
Carrier
Observation Port, Z99F061
SKU:
Z99F061
Carrier
1 HP Blower Motor (1050 RPM, 115V), L06K004
SKU:
L06K004
Heil Quaker (ICP)
Electronic Board, R99G004
SKU:
R99G004
Heil Quaker (ICP)
Blower Housing & Wheel, B0372005
SKU:
B0372005
Heil Quaker (ICP)
Block Vent Switch, Z06G001
SKU:
Z06G001
Heil Quaker (ICP)
Electrical Kit, B0311801
SKU:
B0311801
Carrier
Flue Cover Gasket, B00205
SKU:
B00205
Carrier
Transformer 120 to 24v 40va, L01F009-HEILQUAKER
SKU:
L01F009-HEILQUAKER
Heil Quaker (ICP)
Belly Band Kit, B01889
SKU:
B01889
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video