Apply to be a TradeMaster!
Main product image of 1 HP Blower Motor (1050 RPM, 115V), L06K004
Magnifying glass
Hover image to zoom

1 HP Blower Motor (1050 RPM, 115V), L06K004

SKU:
L06K004
Rating:
(0)
Q&A:
(0)
1 HP Blower Motor (1050 RPM, 115V), L06K004
Magnifying glass
Hover image to zoom
$927.26 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1 HP
Product Highlight: RPM
1050 RPM

Description

–
L06K004 is an official OEM 1 HP Blower Motor (1050 RPM, 115V) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Voltage:

115V

RPM:

1050

Horse Power:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy