Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
C8DNL075B12B1 Parts - Heil Quaker (ICP) Furnace
Brand:
Heil Quaker (ICP)
SKU:
C8DNL075B12B1
Description
–
Heil Quaker (ICP) Furnace C8DNL075B12B1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
16
Replacement Parts
11" x 8" x 1/2" Blower Wheel (CW), 1013011
SKU:
1013011
Heil Quaker (ICP)
Exhaust Blower Gasket, 1013540
SKU:
1013540
Heil Quaker (ICP)
Flame Sensor, 1172827
SKU:
1172827
Heil Quaker (ICP)
Filter HH 16" x 19" x 1", 1009750
SKU:
1009750
Heil Quaker (ICP)
3/16" ID x 10' Tube Sensor (Gray), 1170921
SKU:
1170921
Heil Quaker (ICP)
Auto Limit Switch, 190°F to 210°F, 34335001
SKU:
34335001
Heil Quaker (ICP)
Blower Housing Replacement, 1172885
SKU:
1172885
Heil Quaker (ICP)
Ignitor Assembly, 1172533
SKU:
1172533
Heil Quaker (ICP)
4 Speed Blower Motor (1050RPM, CCW, 115V, 1/3 HP), 1012514
SKU:
1012514
Heil Quaker (ICP)
Rollout Limit Switch L300F M/R, 1013102
SKU:
1013102
Heil Quaker (ICP)
1 Stage Furnace Control Board, 1172550
SKU:
1172550
Heil Quaker (ICP)
3-Cell Burner Assembly, 1173067
SKU:
1173067
Heil Quaker (ICP)
Door Switch, 1171981
SKU:
1171981
Heil Quaker (ICP)
Blower Hanger, 1012328
SKU:
1012328
Heil Quaker (ICP)
1-Stage Exhaust Blower Vent (80+ S), 1014529
SKU:
1014529
Heil Quaker (ICP)
Heat Exchanger 3-Section, 1175198
SKU:
1175198
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video