Apply to be a TradeMaster!
Main product image of 4 Speed Blower Motor (1050RPM, CCW, 115V, 1/3 HP), 1012514
Magnifying glass
Hover image to zoom

4 Speed Blower Motor (1050RPM, CCW, 115V, 1/3 HP), 1012514

SKU:
1012514
Rating:
(2)
Q&A:
(0)
4 Speed Blower Motor (1050RPM, CCW, 115V, 1/3 HP), 1012514
Magnifying glass
Hover image to zoom
$438.47 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
1012514 is an official OEM 4 Speed Blower Motor (1050RPM, CCW, 115V, 1/3 HP) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Voltage:

115V

Horse Power:

1/3

RPM:

1050

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF5
Titan Pro

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great OEM Fit

Looked solid and exactly like my original unit. Turned out the control board was bad not the motor, so didn't end up using it - but SupplyHouse had the board I needed in stock as well, and made return of the motor easy!
Matt
San Diego CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would most certainly use SupplyHouse.com again!!!

Great product, perfect match for my AC fan motor. Plus great Team to work with getting me what i needed!!!
Doug H
Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy