Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
C9UHX080J16A1 Parts - Heil Quaker (ICP) Furnace
Brand:
Heil Quaker (ICP)
SKU:
C9UHX080J16A1
Description
–
Heil Quaker (ICP) Furnace C9UHX080J16A1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
43
Replacement Parts
Auto Limit Switch, 210°F to 230°F, 1320361
SKU:
1320361
Heil Quaker (ICP)
Install Components Kit, 1014780
SKU:
1014780
Heil Quaker (ICP)
Drain Trap, 1171917
SKU:
1171917
Heil Quaker (ICP)
Flame Sensor, 1172827
SKU:
1172827
Heil Quaker (ICP)
Gasket Air Intake, 1012583
SKU:
1012583
Heil Quaker (ICP)
Blower Housing Replacement, 1172969
SKU:
1172969
Heil Quaker (ICP)
Air Intake Coupling, 1012284
SKU:
1012284
Heil Quaker (ICP)
Drain Trap, 1171916
SKU:
1171916
Heil Quaker (ICP)
Blower Exhaust Gasket, 1014425
SKU:
1014425
Heil Quaker (ICP)
Bracket Trap, 1171986
SKU:
1171986
Heil Quaker (ICP)
Trap Bracket Gasket, 1171987
SKU:
1171987
Heil Quaker (ICP)
Box Collector, 1012245
SKU:
1012245
Heil Quaker (ICP)
Motor Mount, 4 Leg, 1014823
SKU:
1014823
Heil Quaker (ICP)
Drain Vent, 1014003
SKU:
1014003
Heil Quaker (ICP)
Ignitor Assembly, 1172533
SKU:
1172533
Heil Quaker (ICP)
Door Screw, 1014488
SKU:
1014488
Heil Quaker (ICP)
4-Cell Burner Assembly, 1173068
SKU:
1173068
Heil Quaker (ICP)
1 Stage Furnace Control Board, 1172550
SKU:
1172550
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video