Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DGHA050A010C Parts - Heil Quaker (ICP) Furnace
Brand:
Heil Quaker (ICP)
SKU:
DGHA050A010C
Description
–
Heil Quaker (ICP) Furnace DGHA050A010C
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
7
Replacement Parts
10" x 6" x 1/2" CW Blower Wheel, 611795
SKU:
611795
Heil Quaker (ICP)
24v 3.5"wc NG Valve, 1149019
SKU:
1149019
Heil Quaker (ICP)
30" Thermocouple, 100242
SKU:
100242
Heil Quaker (ICP)
3/4" Gas Valve w/ 3.5" WC, 24V, (NG), 1149017
SKU:
1149017
Heil Quaker (ICP)
Door Switch Interlocks, 607900
SKU:
607900
Heil Quaker (ICP)
120V Primary 24V Secondary 40VA Transformer, 1170003-HEIL
SKU:
1170003-HEIL
Heil Quaker (ICP)
Intermittent Pilot Control, S8610U3009
SKU:
S8610U3009
Resideo
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video