Apply to be a TradeMaster!
Main product image of Intermittent Pilot Control, S8610U3009
Magnifying glass
Hover image to zoom

Intermittent Pilot Control, S8610U3009

Brand:
Resideo
SKU:
S8610U3009
Rating:
(119)
Q&A:
(18)
Intermittent Pilot Control, S8610U3009
Magnifying glass
Hover image to zoom
$149.05 each
In Stock
In Stock
Get 176 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Intermittent Pilot

Description

–
This is the direct replacement for Slant/Fin 411-873-000 and 411-872-000

Honeywell S8610U3009 Universal Intermittent Pilot Control Module (One or Two Rods) has continuous retry trial time, configurable lockout timing of 15 or 90 seconds and configurable prepurge of 30 seconds or no prepurge.

Field service replacement for most Honeywell, Robertshaw, Johnson, and UTEC (HSC) Intermittent Pilot Ignition Modules. Honeywell S8610U3009 provides electronic control of most intermittent pilot ignition systems used on gas-fired furnaces, boilers, and other heating appliances.

Features:
  • Provides ignition sequence, flame monitoring and safety shutoff for intermittent pilot central furnaces and heating appliances
  • Provides 100 percent pilot gas shutoff if pilot fails to light; after 6-minute delay, trial for ignition is repeated. Ignition trial/delay sequence is repeated until the appliance lights or call for heat is removed
  • For use with Natural or LP gas
  • For use in single rod or dual rod/remote sense applications. Includes relay contacts for use with any intermittent pilot gas control string with maximum 1.0A pilot or 2.0A main valve rating; Honeywell VR8204, VR8304 or VR8345M combination gas control recommended
  • Functional equivalent of S86, S8600, S8610 and S90 modules
  • Includes spark cable adapters to allow field replacement of both Honeywell and competitive controls without replacing existing spark cable

Technical Specifications:
  • Ignition System Type: Intermittent Pilot
  • Ignition Sequence: Continous retry, after trial for ignition, pilot gas shuts off for 5 minutes, then another trial for pilot ignition takes place
  • Typical Gas Control: VR8204, VR8304
  • Type of Gas: Natural or LP
  • Flame Sense: Single Rod or Two Rods
  • Ignition Source: Internal high voltage spark generator
  • PrePurge: Configurable to 30 seconds or no prepurge
  • Ignition Trials To Lockout: continuous retry
  • Lockout Timing: Configurable to 15 seconds or 90 seconds
  • Ignition Trial Time (sec): continuous retry
  • Maximum Valve Load @ 24 Vac (Amps): 1A Pilot, 2A Main @ 165F; 1A Pilot, 1A Main @ 175F
  • Typical Ignition Hardware: Q345, Q3451, Q3452
  • Dimensions: 3-15/16" high x 5-7/16" wide x 2-5/8" deep
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Maximum Ambient Temperature: -40F to +165F
  • Approvals, Canadian Standards Association: Design Certified
  • Includes: Damper connection with automatic vent damper plug
  • Tradeline Value: Super Tradeline
  • Between Trial Time (sec): 5 minute delay after failed trial for ignition
  • Flame Failure Response Time (sec): 2 seconds maximum

Specs

–
Ignition Type:

Intermittent Pilot

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Intermittent Pilot Control, S8610U3009
Intermittent Pilot Control, S8610U3009
SKU: S8610U3009
(119)
All-Spark Universal Intermittent Pilot/Direct Spark 24V Ignition Module
SKU: 50D50U-843

You May Also Need

Universal Hot Surface Ignition Module, S8910U3000
SKU: S8910U3000
Resideo

Product Reviews

4.71 out of 119 reviews
96% would recommend this product
4.71
out of 119 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
13%
3 star
3%
2 star
1%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Perfect replacement

I replaced an old UT Electronics model 1003-513 controller. I did not see this in the cross reference as a replacement but it works great. I set the pre-purge to 30 sec as required for my Weil McLain CGI and 15 sec trial for ignition. If you follow the instructions provided by Honeywell with the unit you will not have any problems. It clearly states how you connect to TH-W with the switched 24v. The only time you would use the 24v connection is if you are using an electronic damper. If no damper, do not use the 24v connection. Do not jumper the 24v to TH-W as I have read in other reviews.
VS

Most Liked Negative Review

Not a drop-in and watch it start item.

Product works good once I was able to get it functioning. Its was designed to fit anything,but, I had to build a new bracket to get this item to fit my unit. Directions were poorly written. They were written to remind someone how it should go in not for how to my application.
Showing 1-10 of 119 reviews

the product is ok but the instructions are atrocious

i used it on my boiler and it works but i had to figure out how to make it work because the instructions were so terrible that they didn't make any sense at all
Eddie
Connecticut
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I need!

Found myself without heating at 5F, 4am ... wasn't fun at all. Was so thankful found the pilot on inventory and got it after 48hrs. On top of this price was by far best compared with other sellers!
Toni
Radford, VA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Like this company

Very helpful
Lindenwood
Hamilton OH.
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping

Fast shipping
Blue
Ny
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Performed like expected

Performed like expected
Jersey guy
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again if needed

Great replacement for my bad Honeywell pilot controller
JT
Gloversville ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice upgrade from Robertshaw

I decided to give this ignition controller a try after the Robertshaw 780-845 I installed in my water heater last year died almost a year to the day. I do love the extra diagnostic feedback this unit provides especially the amount of micro amps that the flame sensor ground wire is actively sensing. One word of caution, all the spade terminals on this unit are 1/4". The PV solenoid wire on my water heater was 3/16" (with the rest being 1/4") so I need to buy a 3/16" male to 1/4" female adapter to make this work without modification for that singular connection (you could also chop off the connector and recrimp with a 1/4" faston connector). I got the gender bender from a local Batteries Plus type store that often has to adapt between those two sizes on various rechargeable batteries.
Jay Dee
Motor City
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works perfectly

SupplyHouse.com has become one of my "go-to" online places to shop for many plumbing, heating, and similar devices. Nice working with a place that seems like local rather than some distant, uncommunicable internet company.
justTim
West Chester, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Honeywell Intermittent Pilot Control

Standard control with a wide variety of applications to different manufacturers' products.
MikeyD
St. Paul, MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

fast service awesome
billybob
webster wi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

18 Questions
18 Questions
ASK A QUESTION

Q: Will this replace sp745?

Asked by Annemarie 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The 780-845 is the cross reference for the SP745.

Was this review helpful to you?

Q: Will this Honeywell S8610U3009 module directly replace a Honeywell S8600H1006(1) module? Thanks much!

Asked by WB 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Nope the closest replacement is the S8600H3002.

Was this review helpful to you?

Q: will this replace honeywell S8670E ?

Asked by mike 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

There should be 4 more #s after the E. We can't confirm the replacement without those #s.

Was this review helpful to you?

Q: Does the s8600ù3009 replace the Honeywell s8600h3002

Asked by Nelson 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it doesn't. The S8600H3002 is still a good part and is an OEM.

Was this review helpful to you?

Q: does the control come with the orange wire for between the pilot control and the pilot

Asked by Dave 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no it does not

Was this review helpful to you?

Q: I have a S8610U will the S8610U3009 work for me?

Asked by bolo 13 years ago

Add your answer

* Required Field
-

I don't know. You must match the specs between the two for the functions that your furnace/boiler requires. I found that most newer modules have more controls than that is needed for older heating units. The S8610U has pilot, damper, and ignition and time out and is a basis module. So if the S8610U3009 has these three control, the unit should work for you. Hope this helps.

Was this review helpful to you?
-

Yes, it will. Michael Kerr

Was this review helpful to you?

Q: I have a S8610u can it be replaced by a S8610u3009? Thanks

Asked by bolo 13 years ago

Add your answer

* Required Field
-

I am pretty confident the answer is yes. Honeywell lists the S8610U3009 as a universal replacement for the S8610 series. --Don

Was this review helpful to you?

Q: would this part be a replacement for S8600H wiring will be the same

Asked by lou lou 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

If your full model number is S8600H1014, then yes, this would be the replacement.

Was this review helpful to you?

Q: will this replace the s860d unit

Asked by bud 14 years ago

Add your answer

* Required Field
-

yes it will.Brian

Was this review helpful to you?
-

This is a Brand New Honeywell Universal Intermittent Pilot Gas Ignition Module. The Honeywell Part # is S8610U-3009. This Module replaces a wide range of intermittion pilot ignition modules manufactured by Honeywell, Robertshaw, Johnson Controls, Penn Controls, White Rodgers, Camstat, Fenwal, HSC, and othersThis Control replaces these Honeywell part numbers.S86A1001 S86A1019 S86A1027 S86A1035 S86B1009 S86B1017 S86B1025 S86C1007 S86C1015 S86C1023 S86C1031 S86C1049 S86C1056 S86D1005 S86D1013 S86D1021 S86E1002 S86E1010 S86E1028 S86E1036 S86E1044 S86E1051 S86E1069 S86E1077 S86E1101 S86E1119 S86E1127 S86F1000 S86F1018 S86F1026 S86F1042 S86F1059 S86F1067 S86F1075 S86F1083 S86F1091 S86G1008 S86G1016 S86G1024 S86G1032 S86G1057 S86G1073 S86H1006 S86H1014 S86H1022 S86H1048 S86H1055 S86H1063 S86H1089 S86H1097 S86H1105 S86H1113 S86H1121 S86H1139 S86H1147 S90A1005 S90B1003 S90B1011 S860C1000 S860D1009 S860D1017 S8600A1001 S8600B1009 S8600B1025 S8600B3005 S8600B3013 S8600C1015 S8600C3003 S8600F1000 S8600F1034 S8600F1042 S8600H1006 S8600H1014 S8600H1022 S8600H1048 S8600H1055 S8600H1063 S8600H1071 S8600H1089 S

Was this review helpful to you?

Q: Would this part be a replacement for S8600B

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This part replaces most S8600B models, but there are exceptions. The full model number would be necessary to know for sure.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy