Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
FEM20M2401BMB Parts - Heil Quaker (ICP) Furnace
Brand:
Heil Quaker (ICP)
SKU:
FEM20M2401BMB
Description
–
Heil Quaker (ICP) Furnace FEM20M2401BMB
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
6
Replacement Parts
Rectifier Board, 1186788
SKU:
1186788
Heil Quaker (ICP)
1 HP Blower Motor (1050 RPM, 115V), L06K004
SKU:
L06K004
Heil Quaker (ICP)
Blower Housing & Wheel, B0372005
SKU:
B0372005
Heil Quaker (ICP)
Relay, 24V, L01H009
SKU:
L01H009
Heil Quaker (ICP)
Transformer 120 to 24v 40va, L01F009-HEILQUAKER
SKU:
L01F009-HEILQUAKER
Heil Quaker (ICP)
Belly Band Kit, B01889
SKU:
B01889
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video