Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
G4P048A3C1 Parts - Heil Quaker (ICP) Packaged Unit/RTU
Brand:
Heil Quaker (ICP)
SKU:
G4P048A3C1
Description
–
Heil Quaker (ICP) Packaged Unit/RTU G4P048A3C1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
18
Replacement Parts
Combined System Relay - DPDT, 24V, 1000742
SKU:
1000742
Heil Quaker (ICP)
Spark Electrode Wire Assembly, 1160128
SKU:
1160128
Heil Quaker (ICP)
1/2 HP Condenser Motor (1140 RPM, 208/230V), 1066350
SKU:
1066350
Heil Quaker (ICP)
Limit Switch, 135-30F, 1065295
SKU:
1065295
Heil Quaker (ICP)
2 Pole 40 AMP Contactor (240V), 1149653
SKU:
1149653
Heil Quaker (ICP)
1/50 HP Inducer Motor (3000 RPM, 230V), 1054268
SKU:
1054268
Heil Quaker (ICP)
10" x 9" x 5/8" Blower Wheel (CW), 1057877
SKU:
1057877
Heil Quaker (ICP)
4 Section Burner Kit, 1149464
SKU:
1149464
Heil Quaker (ICP)
Intermittent Pilot Control, S8610U3009
SKU:
S8610U3009
Resideo
24v 3.5"wc NG Valve, 1149019
SKU:
1149019
Heil Quaker (ICP)
Rollout Limit Switch L300F M/R, 1013102
SKU:
1013102
Heil Quaker (ICP)
Pilot Burner, 1149944
SKU:
1149944
Heil Quaker (ICP)
Terminal Board, 612254
SKU:
612254
Heil Quaker (ICP)
Fan Timer Control, 1065750
SKU:
1065750
Heil Quaker (ICP)
Collector Box Gasket, 1065210
SKU:
1065210
Heil Quaker (ICP)
208/240V Primary 24V Secondary 40VA Transformer, 1082611
SKU:
1082611
Heil Quaker (ICP)
Heat Exchanger Replacement, 1172641
SKU:
1172641
Heil Quaker (ICP)
4-Speed Blower Motor (1 Phase, 1/2 HP, 1075 RPM, 208/230V), 1065278
SKU:
1065278
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video