Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GDE050B12A1 Parts - Heil Quaker (ICP) Furnace
Brand:
Heil Quaker (ICP)
SKU:
GDE050B12A1
Description
–
Heil Quaker (ICP) Furnace GDE050B12A1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
18
Replacement Parts
Orifices for LP (10 Pack), 1162934
SKU:
1162934
Heil Quaker (ICP)
LP Pilot Orifice (5 Pack), 1160016
SKU:
1160016
Heil Quaker (ICP)
10 Ft. Pilot Tube, 64930
SKU:
64930
Heil Quaker (ICP)
Galvenized Baffle Replacement, 707010031
SKU:
707010031
Heil Quaker (ICP)
High Altitude Lp Conv Kit, 1160992
SKU:
1160992
Heil Quaker (ICP)
Filter HH 16" x 19" x 1", 1009750
SKU:
1009750
Heil Quaker (ICP)
2 Section Burner Assembly, 1009178
SKU:
1009178
Heil Quaker (ICP)
Bracket - Control Board, 1011178
SKU:
1011178
Heil Quaker (ICP)
Inducer Motor Assembly, 1013833
SKU:
1013833
Heil Quaker (ICP)
Auto Limit Switch, 190°F to 210°F, 34335001
SKU:
34335001
Heil Quaker (ICP)
Motor Mounting Kit, 609227
SKU:
609227
Heil Quaker (ICP)
4 Speed Blower Motor (1050RPM, CCW, 115V, 1/3 HP), 1012514
SKU:
1012514
Heil Quaker (ICP)
Rollout Limit Switch L300F M/R, 1013102
SKU:
1013102
Heil Quaker (ICP)
Heat Exchanger Replacement, 1014489
SKU:
1014489
Heil Quaker (ICP)
Bracket Pilot, 1010901
SKU:
1010901
Heil Quaker (ICP)
Auto Limit Switch, 90°F to 110°F, 1320368
SKU:
1320368
Heil Quaker (ICP)
10" x 8" x 1/2" CW Blower Wheel, 600587
SKU:
600587
Heil Quaker (ICP)
Fan Timer Control (85/135 VAC), 1170063
SKU:
1170063
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video