Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GDE100F20A2 Parts - Heil Quaker (ICP) Furnace
Brand:
Heil Quaker (ICP)
SKU:
GDE100F20A2
Description
–
Heil Quaker (ICP) Furnace GDE100F20A2
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
20
Replacement Parts
Auto Limit Switch, 175°F to 195°F, 1320363
SKU:
1320363
Heil Quaker (ICP)
Blower Panel Cutoff, 721020008
SKU:
721020008
Heil Quaker (ICP)
Motor Mount Replacement, 522020024
SKU:
522020024
Heil Quaker (ICP)
10 Ft. Pilot Tube, 64930
SKU:
64930
Heil Quaker (ICP)
Galvenized Baffle Replacement, 707010031
SKU:
707010031
Heil Quaker (ICP)
High Altitude Lp Conv Kit, 1160992
SKU:
1160992
Heil Quaker (ICP)
4-Sect L Burner Assembly, 1008725
SKU:
1008725
Heil Quaker (ICP)
Manifold 4 SECT, 1011460
SKU:
1011460
Heil Quaker (ICP)
Heat Exchanger Replacement, 1014491
SKU:
1014491
Heil Quaker (ICP)
Filter HH 16" x 19" x 1", 1009750
SKU:
1009750
Heil Quaker (ICP)
Bracket - Control Board, 1011178
SKU:
1011178
Heil Quaker (ICP)
11" x 10" x 1/2" Blower Wheel, 1011420
SKU:
1011420
Heil Quaker (ICP)
Inducer Motor Assembly, 1013833
SKU:
1013833
Heil Quaker (ICP)
4 Speed CCW Blower Motor (1100 RPM, 3/4 HP, 115V), 1010263
SKU:
1010263
Heil Quaker (ICP)
Rollout Limit Switch L300F M/R, 1013102
SKU:
1013102
Heil Quaker (ICP)
Bracket Pilot, 1010901
SKU:
1010901
Heil Quaker (ICP)
Auto Limit Switch, 90°F to 110°F, 1320368
SKU:
1320368
Heil Quaker (ICP)
Front Left Panel, 1008072
SKU:
1008072
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video