Apply to be a TradeMaster!
Main product image of 11" x 10" x 1/2" Blower Wheel, 1011420
Magnifying glass
Hover image to zoom
11" x 10" x 1/2" Blower Wheel, 1011420
Magnifying glass
Hover image to zoom
$208.80 each
In Stock
In Stock
Get 9 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
11" x 10" x 1/2"
Product Highlight: Rotation
CW

Description

–

Heil Quaker (ICP) 1011420 11" x 10" x 1/2" Blower Wheel (CW)

An OEM blower wheel used in Heil Quaker (ICP) HVAC equipment to move air through the blower assembly as part of normal heating/cooling airflow.

Key Features:

  • Official OEM blower wheel for ICP (Heil Quaker) HVAC equipment
  • Size listed as 11" x 10" x 1/2"
  • Rotation listed as CW

Installation & Operation Notes:

  • Installation should be performed by a qualified HVAC technician.

Maintenance & Troubleshooting:

  • A blower wheel is commonly serviced or replaced when airflow-related issues are traced to the wheel (for example, imbalance/vibration or physical damage).

Specs

–
Size:

11" x 10" x 1/2"

Rotation:

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

10mfd 370/440v Oval Run Capacitor, 1186823
SKU: 1186823
Heil Quaker (ICP)

Product Reviews

5 out of 18 reviews
100% would recommend this product
5
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 18 reviews

OEM perfect fit

Fair price. OEM part. Perfect fit.
Capt Kirk
Houston TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing Service

I appreciate a company that still takes care of their customers. The service and product exceeded my expectations.
Ron
Little Rock AR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Blower for Comfort Maker

Perfect replacement for my previous blower that self destructed. Arrived quickly just before a cold snap. Thanks again!
Patrick
Cheyenne, WY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

the product worked as described

It was a perfect fit along with fantastic shipping
Squirrel cage
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No issues

Replaced fan when I replaced the motor. Exact match. No issues
Storm1070
Collegeville Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Average Joe

They are very friendly, helped me make sure I got the right parts
Average Joe
Anna Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Blower wheel arrived next day. Fixed a vibration in my unit. Great product and fast shipping.
Don
Tyler tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right part at the right price.

Better quality part than oem and at 1/4 of the price.
BT
Montana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price, exactly as described item and shipped quickly

Great service, fast shipping, reasonable price and item exactly as described.
BNR
Connecticut
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Arrived 2 days earlier than told. Thanks. Much appreciated. Well packed, no damage.
Jerry
Warsaw indiana
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy