Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GNE150J20A1 Parts - Heil Quaker (ICP) Furnace
Brand:
Heil Quaker (ICP)
SKU:
GNE150J20A1
Description
–
Heil Quaker (ICP) Furnace GNE150J20A1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
20
Replacement Parts
Natural Gas Orifice (10 Pack), 1162538
SKU:
1162538
Heil Quaker (ICP)
Orifices for LP (10 Pack), 1162934
SKU:
1162934
Heil Quaker (ICP)
LP Pilot Orifice (5 Pack), 1160016
SKU:
1160016
Heil Quaker (ICP)
10 Ft. Pilot Tube, 64930
SKU:
64930
Heil Quaker (ICP)
Galvenized Baffle Replacement, 707010031
SKU:
707010031
Heil Quaker (ICP)
Filter Wrapper, 741010039
SKU:
741010039
Heil Quaker (ICP)
High Altitude Lp Conv Kit, 1160992
SKU:
1160992
Heil Quaker (ICP)
10 Pack Combustion Blower Gasket, 1162354
SKU:
1162354
Heil Quaker (ICP)
Heat Exchanger RPJ2, 1014493
SKU:
1014493
Heil Quaker (ICP)
Box Collector/rstr L, 1011057
SKU:
1011057
Heil Quaker (ICP)
Bracket - Control Board, 1011178
SKU:
1011178
Heil Quaker (ICP)
Inducer Motor Assembly, 1013833
SKU:
1013833
Heil Quaker (ICP)
6 Section Burner Assembly, 1009179
SKU:
1009179
Heil Quaker (ICP)
Limit Switch 150-30 S, 1066427
SKU:
1066427
Heil Quaker (ICP)
Rollout Limit Switch L300F M/R, 1013102
SKU:
1013102
Heil Quaker (ICP)
12" x 12" x 1/2" Blower Wheel (CW), 1011433
SKU:
1011433
Heil Quaker (ICP)
Bracket Pilot, 1010901
SKU:
1010901
Heil Quaker (ICP)
4 Speed CCW Blower Motor (900 RPM, 3/4 HP, 115V), 1011404
SKU:
1011404
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video