Apply to be a TradeMaster!
Main product image of 4 Speed CCW Blower Motor (900 RPM, 3/4 HP, 115V), 1011404
Magnifying glass
Hover image to zoom

4 Speed CCW Blower Motor (900 RPM, 3/4 HP, 115V), 1011404

SKU:
1011404
Rating:
(0)
Q&A:
(0)
4 Speed CCW Blower Motor (900 RPM, 3/4 HP, 115V), 1011404
Magnifying glass
Hover image to zoom
$684.16 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
3/4 HP
Product Highlight: RPM
900 RPM
Product Highlight: Rotation
CCW

Description

–
1011404 is an official OEM 4 Speed CCW Blower Motor (900 RPM, 3/4 HP, 115V) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Speeds:

4

Rotation:

CCW

Horse Power:

3/4

Voltage:

115V

RPM:

900

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy