Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GNK050N12A1 Parts - Heil Quaker (ICP) Furnace
Brand:
Heil Quaker (ICP)
SKU:
GNK050N12A1
Description
–
Heil Quaker (ICP) Furnace GNK050N12A1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
32
Replacement Parts
Pressure Tap, 1005606
SKU:
1005606
Heil Quaker (ICP)
Blower Housing Replacement, 1013131
SKU:
1013131
Heil Quaker (ICP)
Gasket, Viewport, LK, 1093666
SKU:
1093666
Heil Quaker (ICP)
Filter Wrapper, 741010039
SKU:
741010039
Heil Quaker (ICP)
Transition Replacement, 1011850
SKU:
1011850
Heil Quaker (ICP)
Seal Strip Replacement, 1009244
SKU:
1009244
Heil Quaker (ICP)
Bracket - Control Board, 1011178
SKU:
1011178
Heil Quaker (ICP)
Motor Mounting Kit, 609227
SKU:
609227
Heil Quaker (ICP)
Collector Box Gasket, 1008676
SKU:
1008676
Heil Quaker (ICP)
Heat Exchanger Replacement, 1014489
SKU:
1014489
Heil Quaker (ICP)
Bracket Pilot, 1010901
SKU:
1010901
Heil Quaker (ICP)
5 MFD Oval Run Capacitor (370V)
SKU:
12005
MARS
Tube Sensor, 3/16" ID x 36", 1006298
SKU:
1006298
Heil Quaker (ICP)
2-Cell Burner Assembly, 1173066
SKU:
1173066
Heil Quaker (ICP)
Collector Box, 1008670
SKU:
1008670
Heil Quaker (ICP)
Main Burner Orifice #44 (10 Pack), 1162930
SKU:
1162930
Heil Quaker (ICP)
Coupling Hose 2" Fitting x 2" Long, 1002522
SKU:
1002522
Heil Quaker (ICP)
10 Ft. Pilot Tube, 64930
SKU:
64930
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video