Apply to be a TradeMaster!
Main product image of 5 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom

5 MFD Oval Run Capacitor (370V)

Brand:
MARS
SKU:
12005
Rating:
(4)
Q&A:
(0)
5 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$6.42 each
In Stock
In Stock
Get 20 Mon, Oct 5
Order by today, receive Monday

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
5 MFD
Product Highlight: Shape
Oval

Description

–
Features:
  • Offers the widest selection of ratings in the industry
  • Non-PCB capacitors, Physical interrupter makes our capacitors safe
  • Meets EIA-456 a Test Standard (60,000 hours)
  • OEM Grade
  • UL & CUL

Specs

–
Type:

Capacitor

MFD:

5

Voltage:

370V

Shape:

Oval

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
CURRENT ITEM
Product Image of 5 MFD Oval Run Capacitor (370V)
5 MFD Oval Run Capacitor (370V)
SKU: 12005
(4)
5
370V
Oval
5
370V
Oval

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Yes

It works like a champ love it
Eazy Stennis
Alton,Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Delivery was excellent and product worked well
Raymond
Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Running perfectly
Kimmy
Midland ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

Pretty easy install for our Lennox HVAC blower. Price was great. Fast shipping.
ST
Maryland
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy