Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PDD342060K000C1 Parts - Heil Quaker (ICP) Packaged Unit/RTU
Brand:
Heil Quaker (ICP)
SKU:
PDD342060K000C1
Description
–
Heil Quaker (ICP) Packaged Unit/RTU PDD342060K000C1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
31
Replacement Parts
Defrost Temperature Switch, 1178677
SKU:
1178677
Heil Quaker (ICP)
Control Board, 1178358
SKU:
1178358
Heil Quaker (ICP)
Tube Vent Pressure-2 Ft, 1178417
SKU:
1178417
Heil Quaker (ICP)
Accumulator, 1173719
SKU:
1173719
Heil Quaker (ICP)
Natural Gas Orifice #38, 1172235
SKU:
1172235
Heil Quaker (ICP)
140-100f Limit Switch, 1176116
SKU:
1176116
Heil Quaker (ICP)
Low Pressure Switch Open 20, Close 45, 1174412
SKU:
1174412
Heil Quaker (ICP)
Cap, 1171101
SKU:
1171101
Heil Quaker (ICP)
11x10 1/2"bore Ccw Blower Wheel, 1177025
SKU:
1177025
Heil Quaker (ICP)
Flame Sensor Replacement, 1177662
SKU:
1177662
Heil Quaker (ICP)
1 Pole 30 AMP Contactor (24V), 1172472
SKU:
1172472
Heil Quaker (ICP)
4 Ton Expansion Valve, R410A, 1176870
SKU:
1176870
Heil Quaker (ICP)
Inducer Motor Assembly, 1192143
SKU:
1192143
Heil Quaker (ICP)
Ignition Control Module, 1177661
SKU:
1177661
Heil Quaker (ICP)
24" Diameter 24 Degree 1/2" CW 3 Blade Fan, 1177890
SKU:
1177890
Heil Quaker (ICP)
Burner Support Kit, 1178206
SKU:
1178206
Heil Quaker (ICP)
Housing Assembly Inducer Fan, 1178429
SKU:
1178429
Heil Quaker (ICP)
Reversing Valve w/ Coil, 1185357
SKU:
1185357
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video