Apply to be a TradeMaster!
Main product image of PTFE MEGATAPE, 1/2" x 260" (Grey)
Magnifying glass
Hover image to zoom

PTFE MEGATAPE, 1/2" x 260" (Grey)

Brand:
Hercules
SKU:
15050D
Rating:
(0)
Q&A:
(0)
PTFE MEGATAPE, 1/2" x 260" (Grey)
Magnifying glass
Hover image to zoom
$1.44 each
In Stock
In Stock
Get 169 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PTFE
Product Highlight: Length (Inches)
260" Length
Product Highlight: Width (Inches)
1/2" Width
Product Highlight: Color
Gray

Description

–
Hercules® Megatape is an all-purpose, professional-grade PTFE thread-sealing tape designed for use on a wide range of threaded pipes. At 3.5 mils thick, it provides more PTFE than most tapes to seal better with fewer wraps. Megatape is compatible with virtually any piping system to provide exceptional versatility. Behold the power of Hercules®, products built to last and trusted by plumbers to withstand even the toughest conditions.

  • Hercules Mega Tape can be used on plastic, brass, copper, aluminum, stainless steel, galvanized steel or black iron piping.
  • High density - 3.5 mils thick.
  • 260" spool.
  • Recommended by professionals.

Specs

–
Product Type:

Thread Seal Tape

Material:

PTFE

Length (Inches):

260"

Width (Inches):

1/2"

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy