Apply to be a TradeMaster!
Main product image of Pipe Joint Compound - 2 oz. tube
Magnifying glass
Hover image to zoom

Pipe Joint Compound - 2 oz. tube

Brand:
Hercules
SKU:
15308
Rating:
(1)
Q&A:
(0)
Pipe Joint Compound - 2 oz. tube
Magnifying glass
Hover image to zoom
15308 has been discontinued
Discontinued August 26, 2015
This product was discontinued by the manufacturer.
Suggested Alternative:
Real Tuff Thread Sealant (1.1 oz. Tube)
Brand:
Hercules
SKU:15605
(20)
Order by today, receive 75 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Volume
2 oz.

Description

Traditional, standard oil-based thread sealant ensures exceptional leak-proof joints.

Features
  • For use on metal pipe and fittings carrying water, natural gas, air, steam, ammonia, brine, diluted acids, and alkalis.
  • Uniform, smooth consistency provides for an easy application; will not drip or spill out of container.
  • Long shelf life.
  • Non-setting formula will not harden, crack or become brittle.
  • Lubricates as it forms a tight pressure seal.
  • Inhibits rust and corrosion.
  • Wipes clean from hands.
  • Withstands air/steam pressure to 200 psi and liquid pressure to 250 psi at temperatures ranging from 0º F to 350º F.
  • NOT FOR LP GAS. Not for use on plastic pipe or fittings.
  • Certified to ANSI/NSF Standard 61, safe for drinking water lines. Meets Fed. Spec. TT-S-1732. Rust.

Specs

Volume:

2 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Pipe Dope

Its pipe dope, not a lot to say about it. The consistency is good. Applies nice to threads.
DW Plumbing/Heating
Horseheads, NY
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?