Apply to be a TradeMaster!
Main product image of 11 Fluid Oz. Cartridge Plumbers Caulk - Biscuit/Linen
Magnifying glass
Hover image to zoom

11 Fluid Oz. Cartridge Plumbers Caulk - Biscuit/Linen

Brand:
Hercules
SKU:
25646
Rating:
(2)
Q&A:
(1)
11 Fluid Oz. Cartridge Plumbers Caulk - Biscuit/Linen
Magnifying glass
Hover image to zoom
$9.09 each
In Stock
In Stock
Get 9 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
11 oz.
Product Highlight: Color
Biscuit/Linen
Product Highlight: Material
Siliconized Acrylic Latex

Description

–
Formulated for the plumbing professional; named for the plumbing professional. Siliconized acrylic-latex plumbers caulk. Makes flexible, durable, extremely mildew-resistant, waterproof seal indoors or out on tubs, tile, showers, walls, windows and doors. Excellent adhesive and grout for ceramic metal, and plastic. Flows easily, does not harden in tube or cartridge; will not crumble, and resists shrinkage. Cleans up easily with soap and water. Caulks can be painted with latex or oil base paint after drying for one hour.

Specs

–
Volume:

11 oz.

Color:

Biscuit/Linen

Material:

Siliconized Acrylic Latex

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Goes on white, drys clear.

Easy clean up with sponge and water. Very forgiving as when it drys clear, well you get the idea; I'm certain. Has very good adhesion in a mostly dry environment. Does not show mildew or dirt like the white
Retired Plumber
SW VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice hybrid latex/silicone product

Having gotten tired of the big box store brands, I figured I'd try a professional product. The product. Was used to seal the joint between the wall and tub. The grout in that joint was reworked, cured and allowed to completely dry several days before applying the caulk. The product went on easy and was easy to finish. I did use painter's tape to get straight edges and removed the tape before the caulk set-up. The finished appearance is neat and workmanlike.
Joe C.
Lexington Park, MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this and most other Silicone latex, water based, caulk be used in contact with oxygen barrier Pex heating tubing?

Asked by PM 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes they can.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy