Apply to be a TradeMaster!
Main product image of 10.1 oz. Cartridge Plumbers Firestop Sealant
Magnifying glass
Hover image to zoom

10.1 oz. Cartridge Plumbers Firestop Sealant

Brand:
Hercules
SKU:
25696
Rating:
(2)
Q&A:
(0)
10.1 oz. Cartridge Plumbers Firestop Sealant
Magnifying glass
Hover image to zoom
$16.06 each
In Stock
In Stock
Get 29 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
10.1 oz.

Description

–
Hercules plumbers firestop sealant is latex-based and intended for multi-purpose use. This intumescent sealant provides up to a three hour fire rating and is designed for a wide array of firestop applications in small commercial or grouped residential construction or other structures with similar characteristics. Can be used in systems where dynamic movement is expected: plumbing; HVAC; bath and dryer vents; metallic pipes; non-metallic pipes, conduits and tubing; insulated pipes; electrical and electronic cabling; concrete, gypsum, metal ductwork; wood floors.

Expands up to 10 times to block flame propagation. Excellent smoke seal. Water-based for easy cleanup.Water-resistant once cured; will not separate or shrink when dry. Tested for excellent acoustical performance; reduces noise transmission. Flexible, non-sagging, and low odor. Paintable. Low VOCs. No solvents. Non-halogenated. Does not contain PCBs or asbestos.

Specs

–
Type:

Firestop Sealant

Application:

Plumbing

Volume:

10.1 oz.

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Decent product and inspector approves it.

I generally use a foam fire block but this is better for small jobs and I can reuse it on another job. The foam doesn't do well on reuse.
RickV
Lake Zurich, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does the Job

Gets the job done every time with minimal mess. It does dry slower than traditional caulk so keep that in mind.
Chris
Wilmington,NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy