Apply to be a TradeMaster!
Main product image of 5 Gallon Firestop Caulk
Magnifying glass
Hover image to zoom
5 Gallon Firestop Caulk
Magnifying glass
Hover image to zoom
$391.53 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
640 oz.

Description

–
Hercules plumbers firestop sealant is latex-based and intended for multi-purpose use. This intumescent sealant provides up to a three hour fire rating and is designed for a wide array of firestop applications in small commercial or grouped residential construction or other structures with similar characteristics. Can be used in systems where dynamic movement is expected: plumbing; HVAC; bath and dryer vents; metallic pipes; non-metallic pipes, conduits and tubing; insulated pipes; electrical and electronic cabling; concrete, gypsum, metal ductwork; wood floors.

Expands up to 10 times to block flame propagation. Excellent smoke seal. Water-based for easy cleanup.Water-resistant once cured; will not separate or shrink when dry. Tested for excellent acoustical performance; reduces noise transmission. Flexible, non-sagging, and low odor. Paintable. Low VOCs. No solvents. Non-halogenated. Does not contain PCBs or asbestos.

**Image may not represent actual product.**

Specs

–
Type:

Firestop Sealant

Application:

Plumbing

Volume:

640 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

3 hr rated for a sweet price!

Great price, for a great product!
Tyler
MN
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy