Apply to be a TradeMaster!
Main product image of Dark Cutting Oil - 1 qt.
Magnifying glass
Hover image to zoom

Dark Cutting Oil - 1 qt.

Brand:
Hercules
SKU:
40215
Rating:
(4)
Q&A:
(0)
Dark Cutting Oil - 1 qt.
Magnifying glass
Hover image to zoom
$20.65 each
In Stock
In Stock
Get 12 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Sulphur-Lard Base

Description

–
Hercules Cutting Oils contain activated sulfur to provide anti-weld properties, reduce friction and prevent excessive heat generation, thus minimizing material expansion resulting in ill-fitting joints. The high film strength of Hercules Cutting Oils maintains a continuous contact of the lubricant with the work assuring quick, accurate and high quality cuts with minimal tool wear. Lubricants contain no nitrosamine forming compounds or chlorinated oils.

Dark Cutting Oil is an extra heavy blend of high quality mineral oils with sulfur-lard base. Compounded to keep tooling and work cool when used on high speed threading machines. Enables operators to cut clean, sharp threads on steel or brass pipe. Ideal for thread cutting, tapping, broaching, drilling or any application where high speeds and quality finishes are required. A superior quality product that significantly extends tool life and reduces labor time.

Specs

–
Product Type:

Oil

Volume (Fluid):

32 fl. oz.

Material:

Sulphur-Lard Base

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy this product again.

Fast and easy ordering and fast shipping.
Toni
Brownsville, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great stuff

The only stuff I have found that works with my Rigid pipe threader!
William
Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought this product repeatedly, good stuff and servic

Cle@ning things in shop
Leo
Sd
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

does the job

I needed to cut threads on a pipe for our boiler supply lines.
ABSW_boss
Berkeley, CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy