Apply to be a TradeMaster!
Main product image of Duck Butter Lubricant - 8 lb.
Magnifying glass
Hover image to zoom

Duck Butter Lubricant - 8 lb.

Brand:
Hercules
SKU:
40506
Rating:
(2)
Q&A:
(0)
Duck Butter Lubricant - 8 lb.
Magnifying glass
Hover image to zoom
$32.25 each
In Stock
In Stock
Get 3 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
128 oz.
Product Highlight: Color
Tan

Description

–
Water soluble pipe lubricant for joining bell-and-spigot type gasketed pipe and fittings with rubber, synthetic rubber, or plastic seals. For use on PW, DWV and sewer systems. Adheres to wet and dry surfaces. Usable from 10°F to 120°F. Does not support bacterial growth. Non-toxic; non-petroleum base. NSF certified to ANSI/NSF 61.

Specs

–
Product Type:

Lubricant

Volume:

128 oz.

Color:

Tan

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy again.

works good as a pipe lubricant.
Douglas
FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed!

Used on Victaulic fitting gaskets.
JA
NEWTON, NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy