Shop Resideo Sale
Main product image of 32 oz. PVC Primer (Purple)
Magnifying glass
Hover image to zoom

32 oz. PVC Primer (Purple)

Brand:
Hercules
SKU:
60490
Rating:
(5)
Q&A:
(0)
32 oz. PVC Primer (Purple)
Magnifying glass
Hover image to zoom
$11.32 each
In Stock
In Stock
Get 156 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.
Product Highlight: Color
Purple

Description

–
Note: For use where plumbing codes require purple, rather than clear, primers.

Recommended method to soften and prepare surface of PVC pipe and fittings (all sizes and Schedules) before applying solvent cements. Use caution: Purple primers contain a dye which is difficult or impossible to remove from many surfaces. Lavender label. Meets ASTM F656..

Note: Dauber in cap

Specs

–
Volume:

32 oz.

Color:

Purple

VOC Level:

510 gpl

Application:

PVC

All Schedules

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

2" PVC DWV 45° Elbow
SKU: P321-020
2" PVC DWV 90° Elbow
SKU: P300-020
2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great Product at a Great Price

We use this daily before gluing any pvc pipes together. This is a great product at a great price.
Irrigation Tech
Central Florida
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Primer , primer, primer

Works as it should, on both ABS and PVC pipe .
Jackie boy
Finleyville, Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will by this product again

Very good for application on Pvc material,pipe and fittings
Dodos plumbing
Atlanta Ga
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Prime

Works great and great price
Rick
Billerica Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality

PVC PIPES
EJ
Callahan, FLA.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy