Apply to be a TradeMaster!
Main product image of 32 oz. PVC & CPVC Primer (Purple)
Magnifying glass
Hover image to zoom

32 oz. PVC & CPVC Primer (Purple)

Brand:
Hercules
SKU:
60420
Rating:
(0)
Q&A:
(0)
32 oz. PVC & CPVC Primer (Purple)
Magnifying glass
Hover image to zoom
$20.33 each
In Stock
In Stock
Get 21 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.
Product Highlight: Color
Purple

Description

–
Note: For use where plumbing codes require purple, rather than clear, primers.

Hercules® Purple Primer for PVC and CPVC Pipe and Fittings is a professional-grade primer for use on all schedules and classes of PVC and CPVC pipe and fittings. It removes contaminants such as surface dirt, grease and grime as well as softens the pipe surface to allow for a fast, secure solvent weld. This primer's purple tint provides visible verification that a primer has been used, which is ideal for areas where plumbing code require this proof. Behold the power of Hercules®, products built to last and trusted by plumbers to withstand even the toughest conditions.

Note: Jumbo Dauber in cap

Specs

–
Volume:

32 oz.

Color:

Purple

VOC Level:

510 gpl

Application:

PVC

All Schedules

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy