Apply to be a TradeMaster!
Main product image of PentaArmor 1010 Puncture & Cut Resistant High Protection Arm Sleeve, Hi-Vis Green, Standard Fit, Small, 1010-S (7)
Magnifying glass
Hover image to zoom

PentaArmor 1010 Puncture & Cut Resistant High Protection Arm Sleeve, Hi-Vis Green, Standard Fit, Small, 1010-S (7)

Brand:
HexArmor
SKU:
1010-S-7
Rating:
(0)
Q&A:
(0)
PentaArmor 1010 Puncture & Cut Resistant High Protection Arm Sleeve, Hi-Vis Green, Standard Fit, Small, 1010-S (7)
Magnifying glass
Hover image to zoom
$74.44 each
In Stock
In Stock
Get 5 Wed, Nov 11 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Hi-Vis Green
Product Highlight: Size
Small

Description

–
Safe. Lightweight. Durable. Introducing the hi-vis 18" protective arm sleeve that is cooler and more comfortable than knit or leather alternatives.

Features:
  • SuperFabric brand material provides industry-leading cut, puncture, and abrasion resistance
  • Up to 8x the cut resistance of Kevlar sleeves
  • Thumb loop and sleeve clip keep industrial sleeves in place
  • Cost-effective solution (save up to 50% on your annual protective sleeve costs while increasing your protection)
  • Hi-vis color scheme offers increased visibility on the job site.
  • Washable
  • Sold in eaches
  • Vend-packed
  • Performance ratings comply with ANSI/ISEA 105-2024

Specs

–
Series:

PentaArmor

Color:

Hi-Vis Green

Size:

Small

Product Type:

Arm Sleeves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy