Apply to be a TradeMaster!
Main product image of MX200G Clear TruShield 2SF Safety Glasses, Black/Blue Frame, 11-12002-05
Magnifying glass
Hover image to zoom

MX200G Clear TruShield 2SF Safety Glasses, Black/Blue Frame, 11-12002-05

Brand:
HexArmor
SKU:
11-12002-05
Rating:
(0)
Q&A:
(0)
MX200G Clear TruShield 2SF Safety Glasses, Black/Blue Frame, 11-12002-05
Magnifying glass
Hover image to zoom
$36.30 each
In Stock
In Stock
Get 259 Wed, Nov 11 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue, Black

Description

–
The MX200G safety glasses with gasket seal out dust and debris while providing a comfortable, secure fit with a wraparound lens design and snap-in head strap.

Features:
  • Removable foam guard for multi-application use
  • Dual-injection soft-grip side arms for a low pressure, non-slip fit
  • Clip-on head strap adjusts for a secure fit
  • Integrated channel for eye ventilation
  • Contoured nose bridge for comfort and fit
  • LTX Lens Technology for premium optical clarity
  • 100% UV protection
  • Metal-free hinge design
  • Vend-packed
  • Compliant with ANSI Z87.1.2020, CE EN166, CSA Z94.3*, and High Impact Rated Z87+ (*With exception of TruShield2SF)

Specs

–
Color:

Blue

Black

Product Type:

Safety Glasses

Series:

MX200G

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy