Apply to be a TradeMaster!
Main product image of MX300 Grey 14% TruShield Safety Glasses, UV Protection Charcoal Frame, 11-13004-02
Magnifying glass
Hover image to zoom

MX300 Grey 14% TruShield Safety Glasses, UV Protection Charcoal Frame, 11-13004-02

Brand:
HexArmor
SKU:
11-13004-02
Rating:
(0)
Q&A:
(0)
MX300 Grey 14% TruShield Safety Glasses, UV Protection Charcoal Frame, 11-13004-02
Magnifying glass
Hover image to zoom
$21.94 each
In Stock
In Stock
Get 177 Thu, Nov 12 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Charcoal

Description

–
The MX300 anti-fog safety glasses offer a modern wraparound lens design with an integrated soft brow guard and nose piece for incredible protection without sacrificing comfort.

Features:
  • Modern wraparound style offers a wide field of vision
  • LTX Lens Technology for premium optical clarity
  • Dual-injection soft-grip side arms for slip-free, stable fit
  • Innovative brow guard provides additional protection from flying particles, dirt, or dust
  • Soft nose piece for comfortable yet durable fit
  • Integrated channel for eye ventilation
  • 100% UV protection
  • Metal-free hinge design
  • Vend-packed
  • Compliant with ANSI Z87.1.2020, High Impact Rated Z87+, CSA Z94.3, and CE EN166

Specs

–
Color:

Charcoal

Series:

MX300

Product Type:

Safety Glasses

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy