Apply to be a TradeMaster!
Main product image of VS250 Variomatic TruShield Safety Glasses, Charcoal Frame, 11-15005-08
Magnifying glass
Hover image to zoom

VS250 Variomatic TruShield Safety Glasses, Charcoal Frame, 11-15005-08

Brand:
HexArmor
SKU:
11-15005-08
Rating:
(0)
Q&A:
(0)
VS250 Variomatic TruShield Safety Glasses, Charcoal Frame, 11-15005-08
Magnifying glass
Hover image to zoom
$46.04 each
In Stock
In Stock
Get 1,331 Fri, Nov 13 - Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Charcoal

Description

–
Like your favorite pair of sunglasses, the VS250 anti-fog safety glasses provide a lightweight frame with a comfortable all-day fit. Plus, with tint options like transition, blue light blocking, and mirrored, there is a lens style for every application.

Features:
  • Lightweight (23 grams)
  • Soft, non-slip, adaptive side arms for optimum comfort
  • The contoured lens delivers a wide field of vision
  • Extra soft, adjustable nose piece provides a comfortable and customized fit
  • LTX Lens Technology for premium optical clarity
  • 100% UV protection
  • Vend-packed
  • Compliant with ANSI Z87.1.2020, High Impact Rated Z87+, CE EN166, and CSA Z94.3

Specs

–
Series:

VS250

Color:

Charcoal

Product Type:

Safety Glasses

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy