Apply to be a TradeMaster!
Main product image of MX350 Clear TruShield S Safety Glasses, UV Protection Charcoal Frame, 11-23001-04
Magnifying glass
Hover image to zoom

MX350 Clear TruShield S Safety Glasses, UV Protection Charcoal Frame, 11-23001-04

Brand:
HexArmor
SKU:
11-23001-04
Rating:
(0)
Q&A:
(0)
MX350 Clear TruShield S Safety Glasses, UV Protection Charcoal Frame, 11-23001-04
Magnifying glass
Hover image to zoom
$26.03 each
In Stock
In Stock
Get 235 Thu, Nov 12 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Charcoal

Description

–
MX350 safety glasses with gasket feature an innovative soft seal frame and adjustable head strap to deliver a spoggle with a comfortable, adjustable fit with maximum protection.

Features:
  • D3/D4 liquid splash-rated ventilation
  • Soft seal frame technology adapts to face for a customized fit
  • Fully adjustable head strap offers secure, pressure-free comfort (available in cloth and gas-resistant neoprene)
  • Innovative brow guard provides additional protection from flying particles, dirt or dust
  • Soft nose piece for comfortable and secure fit
  • LTX Lens Technology for premium optical clarity
  • 100% UV protection
  • Vend-packed
  • Compliant with ANSI Z87.1.2020, High Impact Rated Z87+, and CE EN166

Specs

–
Color:

Charcoal

Product Type:

Safety Glasses

Series:

MX350

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy